
- Male Rod End, Right Hand, Precision Grade, 3/8" Bore, 7/16-20 Thread, Regreasable
features
- Alloy steel, heat-treated magnetic particle inserted plated outer member
- 52100 steel heat-treated plated ball
- Aluminum bronze
Thread Type | UNF |
Right / Left Hand | Right Hand |
Head Diameter | 1 in |
Insert Material | Plated Alloy Steel or Stainless Steel |
Bore Size | 0.375 in - 3/8 in |
Grade | Precision |
Bearing Type | Plain Bearing |
Length Through Bore | 0.5 in |
Thread Size | 7/16 |
Thread Pitch | N/A |
Ball Flat Dia. | 0.517 in |
Ball Material | Chrome Plated 52100 Steel |
Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
Lubrication | Relubricatable |
Lube Fitting | w/ Lube Fitting |
Static Load Rating [Max] | 9590 lbf |
Misalignment Range | ±6° |
Housing Width | 0.406 in |
Threads per Inch | 20 |
Ball Dia. | 0.718 in |
Weight | 0.141 LB |
EAN or UPC | 781711483398 |
