- Male Rod End, Left Hand, Precision Grade, 3/4" Bore, 7/8-14 Thread, Regreasable
features
- Alloy steel, heat-treated magnetic particle inserted plated outer member
- 52100 steel heat-treated plated ball
- Aluminum bronze
Grade | Precision |
Threads per Inch | 14 |
Lube Fitting | w/ Lube Fitting |
Thread Pitch | N/A |
Lubrication | Relubricatable |
Ball Dia. | 1.312 in |
Right / Left Hand | Left Hand |
Ball Flat Dia. | 0.978 in |
Housing Width | 0.687 in |
Static Load Rating [Max] | 17300 lbf |
Thread Size | 7/8 |
Thread Type | UNF |
Head Diameter | 1 3/4 in |
Ball Material | Chrome Plated 52100 Steel |
Insert Material | Plated Alloy Steel or Stainless Steel |
Bore Size | 0.750 in - 3/4 in |
Length Through Bore | 0.875 in |
Bearing Type | Plain Bearing |
Misalignment Range | ±7° |
Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
Weight | 0.72 LB |
EAN or UPC | 781711483503 |