Product details
- 2.5" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
Specifications
Overall Width | 3 1/16 in |
Temperature Range [Max] | 225 °F |
Seal Type | Contact Seals |
Flange Type | 4-Bolt Flange |
Flange Thickness | 3/4 in |
Bolt Hole Spacing | 5 7/8 in |
Housing Height | 7 1/8 in |
Housing Construction | 1 Piece |
Mounted Unit Duty | Medium-Duty |
Duty | Medium-Duty |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Bolt Size | 5/8 in |
Locking Device | Setscrew Locking Collar |
Bolt Circle Dia. | 8.309 in |
Inch/Metric | Inch |
End Type | Open End |
Style | 4-Bolt Flange |
Bearing Insert | BG35-2-1/2 |
Housing Length | 7 1/8 in |
Bearing Type | Ball Bearing |
Housing Width | 2 5/32 in |
Shaft Dia. | 2.5 in |
Weight | 11.681 LB |
EAN or UPC | 781711645994 |