
Boston Gear
MBP-2 11/16
MBP Series Medium-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #101795364

each
Product details
- 2.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
Specifications
Pilot Diameter | 6.375 in |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Overall Width | 2 5/32 in |
Flange Thickness | 3/4 in |
Housing Width | 1 21/32 in |
Bearing Type | Ball Bearing |
Housing Length | 7 1/8 in |
Bearing Design | Non-Expansion |
Housing Construction | 1 Piece |
Mounted Unit Duty | Medium-Duty |
Locking Device | Setscrew Locking Collar |
Bolt Size | 5/8 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Housing Height | 7 1/8 in |
Bolt Hole Spacing | 5 5/16 in |
Duty | Medium-Duty |
Style | 4-Bolt Piloted Flange |
Inch/Metric | Inch |
End Type | Open End |
Bolt Circle Dia. | 7.51301 in |
Shaft Dia. | 2.6875 in |
Seal Type | Contact Seals |
Weight | 13.251 LB |
EAN or UPC | 781711646175 |