
- 3 mm Belt Pitch
- 6 mm Belt Width
- 13 Teeth
- 0.459" Outside Diameter
- 3/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Belt Pitch | 3 mm |
Bushing Series | N/A |
Finished Bore | N/A |
Sprocket Width | 0.282 in |
Bushing Type | None |
Outside Dia. | 0.459 in |
Material | Aluminum |
Bore Type | Reborable |
Belt Width | 6 mm |
Bore Range [Max] | N/A |
No. of Teeth | 13 |
Pitch Diameter | 0.489 in |
Bore Range [Min] | 0.1875 in |
Weight | 0.011 LB |
EAN or UPC | 781711544518 |
