Product details
- 3 mm Belt Pitch
- 6 mm Belt Width
- 15 Teeth
- 0.534" Outside Diameter
- 3/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Bore Range [Max] | N/A |
No. of Teeth | 15 |
Bushing Series | N/A |
Belt Width | 6 mm |
Bore Range [Min] | 0.1875 in |
Belt Pitch | 3 mm |
Sprocket Width | 0.282 in |
Material | Aluminum |
Pitch Diameter | 0.564 in |
Finished Bore | N/A |
Bore Type | Reborable |
Outside Dia. | 0.534 in |
Bushing Type | None |
Weight | 0.021 LB |
EAN or UPC | 781711544532 |