Skip to content Skip to navigation menu


PA3-025DF060

PA Series HTD Pulley

Item #101775291
each
    Shipment Options

Product details

  • 3 mm Belt Pitch
  • 6 mm Belt Width
  • 25 Teeth
  • 0.910" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance

Specifications

Bore Range [Min] 0.25 in
Outside Dia. 0.91 in
Belt Width 6 mm
Material Aluminum
Bore Range [Max] N/A
Pitch Diameter 0.94 in
No. of Teeth 25
Bushing Series N/A
Sprocket Width 0.386 in
Bushing Type None
Belt Pitch 3 mm
Bore Type Reborable
Finished Bore N/A
Weight 0.031 LB
EAN or UPC 781711544617
Close Compare List Open Compare List Toggle

Product Comparison