Skip to content Skip to navigation menu
PA Series HTD Pulley

PA3-032NF060

PA Series HTD Pulley
Item #101775293
  • 3 mm Belt Pitch
  • 6 mm Belt Width
  • 32 Teeth
  • 1.173" Outside Diameter
  • 1/4" Stock Bore
PA Series HTD Pulley
    Shipment Options
  • 3 mm Belt Pitch
  • 6 mm Belt Width
  • 32 Teeth
  • 1.173" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Bushing Type None
Material Aluminum
Finished Bore N/A
Belt Pitch 3 mm
No. of Teeth 32
Outside Dia. 1.173 in
Bore Range [Max] N/A
Pitch Diameter 1.203 in
Bushing Series N/A
Belt Width 6 mm
Bore Range [Min] 0.25 in
Sprocket Width 0.386 in
Bore Type Reborable
Weight 0.051 LB
EAN or UPC 781711544808
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison