Product details
- 3 mm Belt Pitch
- 6 mm Belt Width
- 36 Teeth
- 1.323" Outside Diameter
- 1/4" Stock Bore
features
- No lubrication required
- Low maintenance
- Positive drive, no slip
- Compact
Specifications
Material | Aluminum |
Finished Bore | N/A |
Bushing Series | N/A |
Bore Range [Max] | N/A |
Belt Pitch | 3 mm |
Bushing Type | None |
Pitch Diameter | 1.353 in |
Sprocket Width | 0.407 in |
Bore Range [Min] | 0.25 in |
No. of Teeth | 36 |
Bore Type | Reborable |
Belt Width | 6 mm |
Outside Dia. | 1.323 in |
Weight | 0.071 LB |
EAN or UPC | 781711544822 |