Product details
- 3 mm Belt Pitch
- 9 mm Belt Width
- 36 Teeth
- 1.323" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Bore Type | Reborable |
Finished Bore | N/A |
Bushing Type | None |
Belt Width | 9 mm |
Bushing Series | N/A |
No. of Teeth | 36 |
Belt Pitch | 3 mm |
Material | Aluminum |
Bore Range [Min] | 0.25 in |
Bore Range [Max] | N/A |
Pitch Diameter | 1.353 in |
Sprocket Width | 0.527 in |
Outside Dia. | 1.323 in |
Weight | 0.091 LB |
EAN or UPC | 781711545263 |