Skip to content Skip to navigation menu
PA Series HTD Pulley

PA3-044NF090

PA Series HTD Pulley
Item #101800751
  • 3 mm Belt Pitch
  • 9 mm Belt Width
  • 44 Teeth
  • 1.624" Outside Diameter
  • 1/4" Stock Bore
PA Series HTD Pulley
    Shipment Options
  • 3 mm Belt Pitch
  • 9 mm Belt Width
  • 44 Teeth
  • 1.624" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Bore Range [Min] 0.25 in
Belt Width 9 mm
Bushing Series N/A
No. of Teeth 44
Material Aluminum
Finished Bore N/A
Sprocket Width 0.527 in
Bore Type Reborable
Pitch Diameter 1.654 in
Outside Dia. 1.624 in
Bushing Type None
Belt Pitch 3 mm
Bore Range [Max] N/A
Weight 0.141 LB
EAN or UPC 781711545294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison