Product details
- 3 mm Belt Pitch
- 6 mm Belt Width
- 56 Teeth
- 2.075" Outside Diameter
- 5/16" Stock Bore
features
- Positive drive, no slip
- Compact
- No lubrication required
- Low maintenance
Specifications
Material | Aluminum |
Pitch Diameter | 2.105 in |
Belt Pitch | 3 mm |
Belt Width | 6 mm |
Bore Type | Reborable |
No. of Teeth | 56 |
Bore Range [Min] | 0.3125 in |
Bushing Series | N/A |
Bushing Type | None |
Finished Bore | N/A |
Bore Range [Max] | N/A |
Outside Dia. | 2.075 in |
Sprocket Width | 0.407 in |
Weight | 0.181 LB |
EAN or UPC | 781711544884 |