Product details
- 3 mm Belt Pitch
- 9 mm Belt Width
- 56 Teeth
- 2.075" Outside Diameter
- 5/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Belt Width | 9 mm |
Sprocket Width | 1/2 in |
Bore Range [Min] | 0.3125 in |
Bore Type | Reborable |
No. of Teeth | 56 |
Belt Pitch | 3 mm |
Bore Range [Max] | N/A |
Outside Dia. | 2.075 in |
Bushing Type | None |
Material | Aluminum |
Finished Bore | N/A |
Pitch Diameter | 2.105 in |
Bushing Series | N/A |
Weight | 0.201 LB |
EAN or UPC | 781711545324 |