
- 5 mm Belt Pitch
- 15 mm Belt Width
- 13 Teeth
- 0.770" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Bushing Type | None |
Pitch Diameter | 0.815 in |
Bore Range [Max] | N/A |
Finished Bore | N/A |
Bore Type | Reborable |
Bushing Series | N/A |
Outside Dia. | 0.77 in |
Belt Pitch | 5 mm |
No. of Teeth | 13 |
Belt Width | 15 mm |
Material | Aluminum |
Bore Range [Min] | 0.25 in |
Sprocket Width | 25/32 in |
Weight | 0.031 LB |
EAN or UPC | 781711547397 |
