Skip to content Skip to navigation menu


PA5-020DF150

PA Series HTD Pulley

Item #101810431
each
    Shipment Options

Product details

  • 5 mm Belt Pitch
  • 15 mm Belt Width
  • 20 Teeth
  • 1.208" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance

Specifications

Belt Pitch 5 mm
Bore Type Reborable
Material Aluminum
Outside Dia. 1.208 in
Bushing Type None
Pitch Diameter 1.253 in
Belt Width 15 mm
Finished Bore N/A
No. of Teeth 20
Bore Range [Min] 0.25 in
Bore Range [Max] N/A
Bushing Series N/A
Sprocket Width 25/32 in
Weight 0.091 LB
EAN or UPC 781711547298
Close Compare List Open Compare List Toggle

Product Comparison