Skip to content Skip to navigation menu
PA Series HTD Pulley

PA5-020NF150

PA Series HTD Pulley
Item #101777345
  • 5 mm Belt Pitch
  • 15 mm Belt Width
  • 20 Teeth
  • 1.208" Outside Diameter
  • 1/4" Stock Bore
PA Series HTD Pulley
    Shipment Options
  • 5 mm Belt Pitch
  • 15 mm Belt Width
  • 20 Teeth
  • 1.208" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
No. of Teeth 20
Outside Dia. 1.208 in
Belt Width 15 mm
Sprocket Width 25/32 in
Finished Bore N/A
Bore Range [Min] 0.25 in
Bore Range [Max] N/A
Bushing Type None
Belt Pitch 5 mm
Pitch Diameter 1.253 in
Material Aluminum
Bore Type Reborable
Bushing Series N/A
Weight 0.091 LB
EAN or UPC 781711547465
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison