Skip to content Skip to navigation menu
PA Series HTD Pulley

PA5-024NF090

PA Series HTD Pulley
Item #101777341
  • 5 mm Belt Pitch
  • 9 mm Belt Width
  • 24 Teeth
  • 1.459" Outside Diameter
  • 1/4" Stock Bore
PA Series HTD Pulley
    Shipment Options
  • 5 mm Belt Pitch
  • 9 mm Belt Width
  • 24 Teeth
  • 1.459" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Bore Range [Max] N/A
Bore Range [Min] 0.25 in
Bushing Series N/A
No. of Teeth 24
Belt Pitch 5 mm
Bore Type Reborable
Sprocket Width 35/64 in
Pitch Diameter 1.504 in
Material Aluminum
Finished Bore N/A
Bushing Type None
Outside Dia. 1.459 in
Belt Width 9 mm
Weight 0.101 LB
EAN or UPC 781711547045
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison