Skip to content Skip to navigation menu
PA Series HTD Pulley

PA5-024NF150

PA Series HTD Pulley
Item #101775692
  • 5 mm Belt Pitch
  • 15 mm Belt Width
  • 24 Teeth
  • 1.459" Outside Diameter
  • 1/4" Stock Bore
PA Series HTD Pulley
    Shipment Options
  • 5 mm Belt Pitch
  • 15 mm Belt Width
  • 24 Teeth
  • 1.459" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Belt Pitch 5 mm
No. of Teeth 24
Bore Type Reborable
Finished Bore N/A
Bushing Series N/A
Pitch Diameter 1.504 in
Bushing Type None
Bore Range [Min] 0.25 in
Material Aluminum
Sprocket Width 25/32 in
Bore Range [Max] N/A
Outside Dia. 1.459 in
Belt Width 15 mm
Weight 0.141 LB
EAN or UPC 781711547489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison