Product details
- 5 mm Belt Pitch
- 15 mm Belt Width
- 25 Teeth
- 1.521" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Belt Pitch | 5 mm |
Belt Width | 15 mm |
No. of Teeth | 25 |
Bore Range [Min] | 0.25 in |
Bushing Type | None |
Sprocket Width | 25/32 in |
Outside Dia. | 1.521 in |
Bore Type | Reborable |
Bushing Series | N/A |
Bore Range [Max] | N/A |
Material | Aluminum |
Finished Bore | N/A |
Pitch Diameter | 1.566 in |
Weight | 0.151 LB |
EAN or UPC | 781711547328 |