
- 5 mm Belt Pitch
- 9 mm Belt Width
- 48 Teeth
- 2.963" Outside Diameter
- 3/8" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Bore Range [Max] | N/A |
Bushing Series | N/A |
Belt Width | 9 mm |
Bushing Type | None |
Outside Dia. | 2.963 in |
Finished Bore | N/A |
Pitch Diameter | 3.008 in |
Bore Range [Min] | 0.375 in |
Belt Pitch | 5 mm |
Bore Type | Reborable |
No. of Teeth | 48 |
Material | Aluminum |
Sprocket Width | 35/64 in |
Weight | 0.341 LB |
EAN or UPC | 781711547151 |
