Product details
- 5 mm Belt Pitch
- 9 mm Belt Width
- 56 Teeth
- 3.464" Outside Diameter
- 3/8" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Material | Aluminum |
Sprocket Width | 35/64 in |
Outside Dia. | 3.464 in |
Belt Pitch | 5 mm |
Finished Bore | N/A |
No. of Teeth | 56 |
Belt Width | 9 mm |
Pitch Diameter | 3.509 in |
Bushing Type | None |
Bore Type | Reborable |
Bushing Series | N/A |
Bore Range [Max] | N/A |
Bore Range [Min] | 0.375 in |
Weight | 0.421 LB |
EAN or UPC | 781711547175 |