Product details
- 5 mm Belt Pitch
- 15 mm Belt Width
- 56 Teeth
- 3.464" Outside Diameter
- 3/8" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Pitch Diameter | 3.509 in |
Material | Aluminum |
No. of Teeth | 56 |
Belt Pitch | 5 mm |
Bore Type | Reborable |
Bore Range [Min] | 0.375 in |
Bushing Type | None |
Finished Bore | N/A |
Bore Range [Max] | N/A |
Bushing Series | N/A |
Belt Width | 15 mm |
Sprocket Width | 25/32 in |
Outside Dia. | 3.464 in |
Weight | 0.601 LB |
EAN or UPC | 781711547618 |