
- 3 mm Belt Pitch
- 9 mm Belt Width
- 28 Teeth
- 1.023" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Sprocket Width | 7/16 in |
Bore Type | Reborable |
Belt Pitch | 3 mm |
Bushing Type | None |
Belt Width | 9 mm |
Finished Bore | N/A |
Material | Lexan |
Outside Dia. | 1.023 in |
Bore Range [Min] | 0.25 in |
Bore Range [Max] | N/A |
Bushing Series | N/A |
No. of Teeth | 28 |
Pitch Diameter | 1.053 in |
Weight | 0.011 LB |
EAN or UPC | 781711545737 |
