Skip to content Skip to navigation menu
Boston GearPL3-040SF090

PL3-040SF090

PL Series HTD Pulley
Item #101776028
  • 3 mm Belt Pitch
  • 9 mm Belt Width
  • 40 Teeth
  • 1.474" Outside Diameter
  • 1/4" Stock Bore
Boston GearPL3-040SF090
    Shipment Options
  • 3 mm Belt Pitch
  • 9 mm Belt Width
  • 40 Teeth
  • 1.474" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Belt Pitch 3 mm
Bushing Series N/A
Finished Bore N/A
Bore Type Reborable
Material Lexan
Sprocket Width 7/16 in
Bushing Type None
Bore Range [Max] N/A
Bore Range [Min] 0.25 in
Pitch Diameter 1.504 in
Outside Dia. 1.474 in
Belt Width 9 mm
No. of Teeth 40
Weight 0.041 LB
EAN or UPC 781711545522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison