Product details
- 5 mm Belt Pitch
- 9 mm Belt Width
- 12 Teeth
- 0.707" Outside Diameter
- 3/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Belt Pitch | 5 mm |
Pitch Diameter | 0.752 in |
No. of Teeth | 12 |
Finished Bore | N/A |
Bore Type | Reborable |
Belt Width | 9 mm |
Bore Range [Max] | N/A |
Bushing Type | None |
Sprocket Width | 7/16 in |
Material | Lexan |
Bushing Series | N/A |
Outside Dia. | 0.707 in |
Bore Range [Min] | 0.1875 in |
Weight | 0.011 LB |
EAN or UPC | 781711547830 |