Product details
- 5 mm Belt Pitch
- 9 mm Belt Width
- 16 Teeth
- 0.958" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Belt Width | 9 mm |
Finished Bore | N/A |
Material | Lexan |
Bore Range [Min] | 0.25 in |
Bushing Series | N/A |
Bore Range [Max] | N/A |
Outside Dia. | 0.958 in |
Pitch Diameter | 1.003 in |
Bushing Type | None |
Belt Pitch | 5 mm |
Bore Type | Reborable |
No. of Teeth | 16 |
Sprocket Width | 7/16 in |
Weight | 0.021 LB |
EAN or UPC | 781711547878 |