
- 5 mm Belt Pitch
- 9 mm Belt Width
- 22 Teeth
- 1.334" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Bore Type | Reborable |
Bushing Series | N/A |
No. of Teeth | 22 |
Sprocket Width | 7/16 in |
Pitch Diameter | 1.379 in |
Bore Range [Max] | N/A |
Belt Pitch | 5 mm |
Bore Range [Min] | 0.25 in |
Outside Dia. | 1.334 in |
Material | Lexan |
Belt Width | 9 mm |
Bushing Type | None |
Finished Bore | N/A |
Weight | 0.041 LB |
EAN or UPC | 781711547922 |
