Product details
- 5 mm Belt Pitch
- 9 mm Belt Width
- 30 Teeth
- 1.835" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Finished Bore | N/A |
Bushing Series | N/A |
Pitch Diameter | 1.88 in |
Sprocket Width | 7/16 in |
Bore Range [Max] | N/A |
Outside Dia. | 1.835 in |
Bore Range [Min] | 0.25 in |
Belt Pitch | 5 mm |
Belt Width | 9 mm |
Bushing Type | None |
Bore Type | Reborable |
Material | Lexan |
No. of Teeth | 30 |
Weight | 0.061 LB |
EAN or UPC | 781711547960 |