Product details
- 5 mm Belt Pitch
- 9 mm Belt Width
- 50 Teeth
- 3.088" Outside Diameter
- 5/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Bushing Type | None |
Bore Range [Max] | N/A |
No. of Teeth | 50 |
Belt Pitch | 5 mm |
Finished Bore | N/A |
Pitch Diameter | 3.133 in |
Belt Width | 9 mm |
Bore Range [Min] | 0.3125 in |
Sprocket Width | 7/16 in |
Bushing Series | N/A |
Bore Type | Reborable |
Material | Lexan |
Outside Dia. | 3.088 in |
Weight | 0.091 LB |
EAN or UPC | 781711547816 |