Product details
- 3 mm Belt Pitch
- 9 mm Belt Width
- 12 Teeth
- 0.421" Outside Diameter
- 3/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Finished Bore | N/A |
Bore Type | Reborable |
Bore Range [Min] | 0.1875 in |
Pitch Diameter | 0.451 in |
Belt Pitch | 3 mm |
No. of Teeth | 12 |
Bushing Series | N/A |
Outside Dia. | 0.421 in |
Belt Width | 9 mm |
Sprocket Width | 7/16 in |
Bore Range [Max] | N/A |
Bushing Type | None |
Material | Lexan |
Weight | 0.011 LB |
EAN or UPC | 781711546352 |