Skip to content Skip to navigation menu
Boston GearPLB3-013DF090

PLB3-013DF090

PLB Series HTD Pulley
Item #101776372
  • 3 mm Belt Pitch
  • 9 mm Belt Width
  • 13 Teeth
  • 0.459" Outside Diameter
  • 3/16" Stock Bore
Boston GearPLB3-013DF090
    Shipment Options
  • 3 mm Belt Pitch
  • 9 mm Belt Width
  • 13 Teeth
  • 0.459" Outside Diameter
  • 3/16" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Material Lexan
No. of Teeth 13
Bore Range [Max] N/A
Bushing Type None
Bore Range [Min] 0.1875 in
Bushing Series N/A
Belt Pitch 3 mm
Bore Type Reborable
Finished Bore N/A
Pitch Diameter 0.489 in
Outside Dia. 0.459 in
Sprocket Width 7/16 in
Belt Width 9 mm
Weight 0.011 LB
EAN or UPC 781711546369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison