Product details
- 3 mm Pitch
- 9 mm Belt Width
- 5/16 in Finished Bore
- 1.353 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Sprocket Style | Single Flange |
Bore Range [Min] | N/A |
Hub Dia. | 7/8 in |
Bushing Series | N/A |
Bore Type | Finished |
Hub Projection | 1/4 in |
Sprocket Width | 7/16 in |
Pitch Diameter | 1.353 in |
Belt Width | 9 mm |
Finished Bore | 5/16 in |
Material | Lexan |
Length Through Bore | 0.8125 in |
Outside Dia. | 1.323 in |
Belt Pitch | 3 mm |
No. of Teeth | 36 |
Bushing Type | None |
Bore Range [Max] | N/A |
Weight | 0.041 LB |
EAN or UPC | 781711546086 |