Product details
- 3 mm Pitch
- 9 mm Belt Width
- 5/16 in Finished Bore
- 2.256 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Low maintenance
- Positive drive, no slip
- No lubrication required
- Compact
Specifications
Finished Bore | 5/16 in |
Sprocket Style | Single Flange |
Bore Type | Finished |
Belt Pitch | 3 mm |
Outside Dia. | 2.226 in |
Length Through Bore | 0.8125 in |
Hub Projection | 5/16 in |
Sprocket Width | 7/16 in |
Bore Range [Min] | N/A |
Bushing Series | N/A |
No. of Teeth | 60 |
Bore Range [Max] | N/A |
Bushing Type | None |
Pitch Diameter | 2.256 in |
Hub Dia. | 7/8 in |
Belt Width | 9 mm |
Material | Lexan |
Weight | 0.081 LB |
EAN or UPC | 781711546161 |