Product details
- 5 mm Pitch
- 9 mm Belt Width
- 5/16 in Finished Bore
- 2.506 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
No. of Teeth | 40 |
Pitch Diameter | 2.506 in |
Outside Dia. | 2.461 in |
Length Through Bore | 0.8125 in |
Bushing Series | N/A |
Material | Lexan |
Belt Pitch | 5 mm |
Sprocket Width | 7/16 in |
Finished Bore | 5/16 in |
Bore Type | Finished |
Bushing Type | None |
Hub Projection | 5/16 in |
Hub Dia. | 7/8 in |
Sprocket Style | Double Flange |
Belt Width | 9 mm |
Bore Range [Max] | N/A |
Bore Range [Min] | N/A |
Weight | 0.091 LB |
EAN or UPC | 781711548875 |