Skip to content Skip to navigation menu


PLB5-040SF09-1/2

PLB Series HTD Pulley - Finished Bore

Item #101778022
each
    Shipment Options

Product details

  • 5 mm Pitch
  • 9 mm Belt Width
  • 1/2 in Finished Bore
  • 2.506 in Pitch Diameter HTD Pulley
  • made of Lexan

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance

Specifications

Belt Pitch 5 mm
Hub Dia. 7/8 in
Hub Projection 5/16 in
Bushing Series N/A
Length Through Bore 0.8125 in
Outside Dia. 2.461 in
Belt Width 9 mm
Finished Bore 1/2 in
Material Lexan
Bore Range [Min] N/A
No. of Teeth 40
Bore Range [Max] N/A
Bushing Type None
Pitch Diameter 2.506 in
Sprocket Style Single Flange
Sprocket Width 7/16 in
Bore Type Finished
Weight 0.061 LB
EAN or UPC 781711548424
Close Compare List Open Compare List Toggle

Product Comparison