Product details
- 1" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable
description
- Stamped steel housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
features
- Pressed steel housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
- Lubricated for life
- Housing halves snap together for easy assembly
Specifications
Bolt Hole Size | 0.344 in |
Duty | Light-Duty |
Housing Material | Pressed Steel |
Flange Thickness | 0.166 in |
End Type | Open End |
Housing Construction | 1 Piece |
Lubrication | Non-Relubricatable |
Flange Type | 2-Bolt Flange |
Inch/Metric | Inch |
Housing Length | 3 3/4 in |
Length Through Bore | 1.0625 in |
Housing Height | 2 51/64 in |
Shaft Dia. | 1 in |
Bolt Circle Dia. | 3 in |
Bearing Type | Ball Bearing |
Bolt Size | 11/32 in |
Seal Type | Contact Seals |
Bolt Hole Spacing | 3 in |
Mounted Unit Duty | Light-Duty |
Locking Device | Setscrew Locking Collar |
Overall Width | 1.0938 in |
Collar O.D. | 1.3438 in |
Style | 2-Bolt Flange |
Housing Width | 0.6719 in |
Bearing Insert | BG15-1 |
Bearing Design | Non-Expansion |
Weight | 0.601 LB |
EAN or UPC | 781711645154 |