Skip to content Skip to navigation menu


RFWC726-400-B5-G

700 Series C-Face Coupled Double Reduction Right Angle Reducer

Item #101870817
each
    Shipment Options

Product details

  • 2 5/8" Center Distance
  • 400:1 Ratio
  • 56C Frame
  • C-Face Coupled Input
  • Left Output

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation

Specifications

Base to Centerline of Input Shaft N/A
Lubrication None
Max. Thrust Load @ 1150 rpm 900 lb/in
Frame Size 56C
Bolt Center 6 3/8 in x 3 3/8 in
Box Width 6 in
Shaft Assembly Code G
Bolt Centers w/ Vertical "J" Base Kit (in) 10.38 x 3.13
Housing Material Cast Iron
HP @ RPM 0.3333333 hp @ 1800 rpm
Box Length 11 21/32 in
Worm Position Universal¦Right Angle
Input Configuration C-Face Coupled
Base to Shaft Center Height w/High Vert. Base Kit 5.59 in
Ratio 400:1
Max. Overhung Load @ 1750 rpm 1000 lb/in
Base to Centerline of Output Shaft 2 15/16 in
Torque Out @ 1750 rpm 1950 in lb
Output RPM @ 1750 rpm Input 4.38 rpm
Bolt Centers w/ Vertical Base Kits (in) 10.13 x 5.75
Family Name RFWC
Torque Out @ 1150 rpm N/A
Fan Cooled No
Reduction Type Double Reduction
Center Distance 2 5/8 in
Box Height 8 in
Base to Shaft Center Height w/Vert. "J" Base Kit 4.75 in
Washdown Duty No
Base to Shaft Center Height w/Std. Base Kit 5.81 in
Output (Shaft or Bore) Size 1 1/8 in
Bore Code B5
Keyway Size 3/16 x 3/32
Bolt Centers w/ Std. Base Kit (in) 8 x 5 1/4
Motor Application General Purpose
Thermal Input Horsepower @ 1750 RPM N/A
Input (Shaft or Bore) Size 5/8 in
Frame 56C
Base to Shaft Center Height w/Low Vert. Base Kit 3.63 in
Output Configuration Left Output
Motor HP 1/4 hp
Weight 63.1 LB
EAN or UPC 781711531143
Close Compare List Open Compare List Toggle

Product Comparison