
Boston Gear
RFWC752-100E-B7-G
700 Series C-Face Coupled Double Reduction Right Angle Reducer
Item #101871108

each
Product details
- 5 5/32" Center Distance
- 100:1 Ratio
- 140TC or 180C Frame
- C-Face Coupled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Specifications
Shaft Assembly Code | G |
Bolt Centers w/ Vertical Base Kits (in) | 18.00 x 10.00 |
Input (Shaft or Bore) Size | 7/8 in |
Torque Out @ 1150 rpm | N/A |
Base to Shaft Center Height w/Low Vert. Base Kit | 6.38 in |
Center Distance | 5 5/32 in |
Frame | 140TC, 180C |
Torque Out @ 1750 rpm | 8000 in lb |
HP @ RPM | 3 hp @ 1800 rpm |
Box Height | 13 3/4 in |
Worm Position | Universal¦Right Angle |
Frame Size | 140TC, 180C |
Lubrication | None |
Washdown Duty | No |
Family Name | RFWC |
Box Width | 18 35/64 in |
Housing Material | Cast Iron |
Motor HP | 2 hp |
Motor Application | General Purpose |
Base to Centerline of Input Shaft | N/A |
Bolt Center | 11" x 5 13/16" |
Box Length | 9 51/64 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Output RPM @ 1750 rpm Input | 17.5 rpm |
Output Configuration | Left Output |
Base to Shaft Center Height w/High Vert. Base Kit | 8.63 in |
Bolt Centers w/ Std. Base Kit (in) | 14 1/8 x 8 3/8 |
Max. Overhung Load @ 1750 rpm | 2200 lb/in |
Max. Thrust Load @ 1150 rpm | 1900 lb/in |
Ratio | 100:1 |
Input Configuration | C-Face Coupled |
Reduction Type | Double Reduction |
Keyway Size | 3/16 x 3/32 |
Base to Centerline of Output Shaft | 5 5/16 in |
Fan Cooled | No |
Output (Shaft or Bore) Size | 2 in |
Bore Code | B7 |
Base to Shaft Center Height w/Std. Base Kit | 6.44 in |
Weight | 253.1 LB |
EAN or UPC | 781711531372 |