Boston Gear
RFWC760-900-B7-G
700 Series C-Face Coupled Double Reduction Right Angle Reducer
Item #101871433
- 6" Center Distance
- 900:1 Ratio
- 140TC or 180C Frame
- C-Face Coupled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Ratio | 900:1 |
Lubrication | None |
Motor Application | General Purpose |
Shaft Assembly Code | G |
Base to Centerline of Output Shaft | 6 1/2 in |
Box Width | 19 1/8 in |
Bore Code | B7 |
Output Configuration | Left Output |
Input (Shaft or Bore) Size | 7/8 in |
Frame Size | 140TC, 180C |
Frame | 140TC, 180C |
Max. Thrust Load @ 1150 rpm | 2100 lb/in |
Base to Centerline of Input Shaft | N/A |
Box Length | 10 7/8 in |
Output RPM @ 1750 rpm Input | 1.94 rpm |
Reduction Type | Double Reduction |
Bolt Center | 12 3/4" x 6 3/8" |
HP @ RPM | 1 hp @ 1800 rpm |
Washdown Duty | No |
Max. Overhung Load @ 1750 rpm | 2400 lb/in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Housing Material | Cast Iron |
Family Name | RFWC |
Center Distance | 6 in |
Worm Position | Universal¦Right Angle |
Torque Out @ 1750 rpm | 19000 in lb |
Torque Out @ 1150 rpm | N/A |
Input Configuration | C-Face Coupled |
Box Height | 16 1/2 in |
Output (Shaft or Bore) Size | 2 1/4 in |
Fan Cooled | No |
Weight | 343.001 LB |
EAN or UPC | 781711532843 |