Product details
- 0.9375" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
Specifications
Mounted Unit Duty | Normal-Duty |
Shaft Dia. | 0.9375 in |
Bearing Insert | BG25-15/16 |
Duty | Normal-Duty |
Bearing Design | Non-Expansion |
Bolt Size | 7/16 in |
End Type | Open End |
Seal Type | Contact Seals |
Bolt Circle Dia. | 3 7/8 in |
Bolt Hole Spacing | 2 3/4 in |
Bearing Type | Ball Bearing |
Flange Thickness | 9/16 in |
Housing Width | 1 1/4 in |
Housing Height | 3 3/4 in |
Housing Length | 3 3/4 in |
Style | 4-Bolt Flange |
Inch/Metric | Inch |
Housing Construction | 1 Piece |
Lubrication | Relubricatable |
Locking Device | Setscrew Locking Collar |
Temperature Range [Max] | 225 °F |
Overall Width | 1 9/16 in |
Housing Material | Cast Iron |
Flange Type | 4-Bolt Flange |
Weight | 1.751 LB |
EAN or UPC | 781711647400 |