Product details
- 2.4375" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
Specifications
Flange Thickness | 3/4 in |
Bearing Insert | BG25-2-7/16 |
Bolt Circle Dia. | 7.955 in |
Shaft Dia. | 2.4375 in |
Duty | Normal-Duty |
Overall Width | 2 29/32 in |
Housing Width | 2 1/8 in |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Bolt Size | 5/8 in |
Housing Construction | 1 Piece |
Housing Height | 6 7/8 in |
End Type | Open End |
Temperature Range [Max] | 225 °F |
Style | 4-Bolt Flange |
Seal Type | Contact Seals |
Bearing Type | Ball Bearing |
Housing Length | 6 7/8 in |
Inch/Metric | Inch |
Mounted Unit Duty | Normal-Duty |
Bolt Hole Spacing | 5 5/8 in |
Flange Type | 4-Bolt Flange |
Locking Device | Setscrew Locking Collar |
Lubrication | Relubricatable |
Weight | 9.001 LB |
EAN or UPC | 781711647578 |