Product details
- 0.75" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
Specifications
Locking Device | Setscrew Locking Collar |
Bearing Insert | BG25-3/4 |
Flange Type | 4-Bolt Flange |
Bolt Circle Dia. | 3.536 in |
Housing Length | 3 3/8 in |
Bolt Hole Spacing | 2 1/2 in |
End Type | Open End |
Bolt Size | 3/8 in |
Mounted Unit Duty | Normal-Duty |
Overall Width | 1 31/64 in |
Bearing Design | Non-Expansion |
Inch/Metric | Inch |
Shaft Dia. | 0.75 in |
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
Seal Type | Contact Seals |
Housing Construction | 1 Piece |
Flange Thickness | 0.5 in |
Housing Width | 1 7/32 in |
Duty | Normal-Duty |
Housing Material | Cast Iron |
Temperature Range [Max] | 225 °F |
Style | 4-Bolt Flange |
Housing Height | 3 3/8 in |
Weight | 1.371 LB |
EAN or UPC | 781711647387 |