Product details
- #35 Chain
- 1 Strand
- 0.375" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Chain Construction | Riveted |
Material | Carbon Steel |
Roller Dia. | 0.2 in |
Pin Diameter | 0.141 in |
Side Bow | No |
Roller Width | 0.188 in |
Chain Series | 35, 35-2, 35-3, 35-4 |
Link Plates Thickness | 0.05 in |
Chain Type | ANSI |
Pin Overall Length | 1/2 in |
Package Type | 10 Foot Box |
Chain No. | 35 |
Duty | Standard-Duty |
Link Plates Height | 0.354 in |
Pins & Rollers | Standard |
Chain Pitch | 0.375 in |
No. of Strands Across | 1 |
Pin Material | Carbon Steel |
Self-Lubricating | No |
Weight | 0.231 LB |
EAN or UPC | 781711689530 |