Skip to content Skip to navigation menu


SSF715-30K-B5-JS1

700 Series Stainless Steel Speed Reducer

Item #113721098
each
    Shipment Options

Product details

  • Single Reduction Worm Gear Reducers
  • 30:1 Ratio
  • 0.54 hp Input HP @ 175 rpm
  • 58 rpm Output RPM @ 1750 rpm Input
  • Right Solid Output Configuration

features

  • Rounded housing that eliminates all flat surfaces
  • Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
  • Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
  • Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
  • Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility

Specifications

Box Height 5.48 in
Output (Shaft or Bore) Size 5/8 in
Output RPM @ 1750 rpm Input 58 rpm
Frame 56C
Output Configuration Right Solid
Ratio 30:1
Center Distance 1 1/2 in
Box Length 5.26 in
Input Configuration C-Face Quilled
Box Width 3.69 in
Weight 23.1 LB
EAN or UPC 884107658643
Close Compare List Open Compare List Toggle

Product Comparison