Product details
- Single Reduction Worm Gear Reducers
- 20:1
- 0.52 hp
- 88 rpm
- Hollow
features
- Rounded housing that eliminates all flat surfaces
- Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
- Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
- Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
- Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Specifications
Output RPM @ 1750 rpm Input | 88 rpm |
Frame | 56C |
Ratio | 20:1 |
Box Height | 4.27 in |
Output (Shaft or Bore) Size | 1 in |
Box Length | 4.35 in |
Output Configuration | Hollow |
Box Width | 2.81 in |
Center Distance | 1 3/8 in |
Input Configuration | C-Face Quilled |
Weight | 16.1 LB |
EAN or UPC | 889208495562 |