
Boston Gear
SSHF718-60K-B5-HS1-P16
SUPERSEDED TO BOST_SSHF7180-60KC-B5-HS1-P16, MTRL - 120171072
Item #101556372

each
Product details
- 1 3/4" Center Distance
- 60:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- Rounded housing that eliminates all flat surfaces
- Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
- Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
- Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
- Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Specifications
Output Configuration | Hollow |
Input Configuration | C-Face Quilled |
Output RPM @ 1750 rpm Input | 29 rpm |
Bolt Center Length x Bolt Center Width | 2.88 in x 5 in |
Base | No |
Input (Shaft or Bore) Size | 5/8 in |
Output (Shaft or Bore) Size | 1 in |
Housing Material | 316 Stainless Steel |
Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
Box Width | 3.69 in |
Center Distance | 1 3/4 in |
Washdown Duty | Yes |
Lubrication | Klubersynth UH1-6-640 |
Ratio | 60:1 |
Box Height | 5.31 in |
Frame Size | 56C |
Model No. | SSHF718-60K-B5-HS1-P16 |
Bolt Pattern | 2.88 x 5.00 |
Box Length | 5.63 in |
Frame | 56C |
Reduction Type | Single Reduction |
Weight | 25.1 LB |
EAN or UPC | 884107197197 |