
Boston Gear
SSHF721-50K-B5-HS1-P16
SUPERSEDED TO BOST_SSHF7210-50KC-B5-HS1-P16, MTRL - 120196899
Item #113743049

each
Product details
- 2 1/16" Center Distance
- 50:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- Rounded housing that eliminates all flat surfaces
- Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
- Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
- Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
- Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Specifications
Housing Material | 316 Stainless Steel |
Output RPM @ 1750 rpm Input | 35 rpm |
Frame Size | 56C |
Box Width | 3.81 in |
Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
Model No. | SSHF721-50K-B5-HS1-P16 |
Output (Shaft or Bore) Size | 1 in |
Bolt Pattern | 2.88 x 5.00 |
Base | No |
Bolt Center Length x Bolt Center Width | 2.88 in x 5 in |
Ratio | 50:1 |
Input (Shaft or Bore) Size | 5/8 in |
Reduction Type | Single Reduction |
Box Length | 6.12 in |
Washdown Duty | Yes |
Input Configuration | C-Face Quilled |
Frame | 56C |
Output Configuration | Hollow |
Center Distance | 2 1/16 in |
Box Height | 5.97 in |
Lubrication | Klubersynth UH1-6-640 |
Weight | 29.1 LB |
EAN or UPC | 884107290843 |