
Boston Gear
SSHF724-40K-B5-HS1-P23
SUPERSEDED TO BOST_SSHF7240-40KC-B5-HS1-P23, MTRL - 120197137
Item #113721114

each
Product details
- Single Reduction Worm Gear Reducers
- 40:1 30:1
- 1.08 hp 1.33 hp
- 44 rpm 58 rpm
- Hollow Hollow
features
- Rounded housing that eliminates all flat surfaces
- Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
- Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
- Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
- Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Specifications
Ratio | 40:1 |
Box Length | 6.52 in |
Frame | 56C |
Input Configuration | C-Face Quilled |
Output (Shaft or Bore) Size | 1.438 in |
Center Distance | 2 3/8 in |
Box Width | 4.06 in |
Output Configuration | Hollow |
Output RPM @ 1750 rpm Input | 44 rpm |
Box Height | 7.04 in |
Weight | 40.1 LB |
EAN or UPC | 889208628304 |