
Boston Gear
SSHF724-50K-B5-HS1-P23
SUPERSEDED TO BOST_SSHF7240-50KC-B5-HS1-P23, MTRL - 120197150
Item #113721117

each
Product details
- Single Reduction Worm Gear Reducers
- 50:1 40:1
- 0.87 hp 1.08 hp
- 35 rpm 44 rpm
- Hollow Hollow
features
- Rounded housing that eliminates all flat surfaces
- Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
- Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
- Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
- Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Specifications
Output Configuration | Hollow |
Box Width | 4.06 in |
Output RPM @ 1750 rpm Input | 35 rpm |
Center Distance | 2 3/8 in |
Output (Shaft or Bore) Size | 1.438 in |
Ratio | 50:1 |
Box Length | 6.52 in |
Box Height | 7.04 in |
Input Configuration | C-Face Quilled |
Frame | 56C |
Weight | 40.1 LB |
EAN or UPC | 884107658834 |