Product details
- 0.9375" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
Specifications
Bearing Design | Non-Expansion |
Flange Thickness | 9/16 in |
Bolt Size | 7/16 in |
Housing Length | 4 57/64 in |
Bolt Hole Spacing | 3 57/64 in |
Housing Width | 1 1/4 in |
Shaft Dia. | 0.9375 in |
Housing Height | 2 53/64 in |
End Type | Open End |
Style | 2-Bolt Flange |
Housing Construction | 1 Piece |
Lubrication | Relubricatable |
Bolt Circle Dia. | 3 57/64 in |
Overall Width | 1 9/16 in |
Duty | Normal-Duty |
Mounted Unit Duty | Normal-Duty |
Bearing Type | Ball Bearing |
Flange Type | 2-Bolt Flange |
Housing Material | Cast Iron |
Seal Type | Contact Seals |
Locking Device | Setscrew Locking Collar |
Inch/Metric | Inch |
Weight | 1.189 LB |
EAN or UPC | 781711647271 |